• The item cannot be ordered due to missing prices.

Screw-on toolholder 16/11 mm

Article no.: 261111 16/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 11 mm
Application type neutral
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SVVBN 1616H11
suitable indexable insert VB.. 1103..
Functional width L4 neutral holders 8 mm
Overhang L1 neutral holders 25 mm
Overall length L neutral holders 100 mm
Pack of insert screws 269028 22
Setting angle κ 72.5 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261111 16/11
EAN / GTIN 4045197655837
Manufacturer number 261111 16/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart