• The item cannot be ordered due to missing prices.

Screw-on toolholder 12/11 mm

Article no.: 261106 12/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 11 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SVHBR/L 1212F11
suitable indexable insert VB.. 1103..
Functional width L4 16 mm
Head length L1 13 mm
Overall length L 80 mm
Pack of insert screws 269028 22
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261106 12/11
EAN / GTIN 4045197655462
Manufacturer number 261106 12/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart