• The item cannot be ordered due to missing prices.

Screw-on toolholder, right-hand, Shank / insert size: 20/11mm

Article no.: 261106 20/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 11 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SVHBR/L 2020K11
suitable indexable insert VB.. 1103..
Functional width L4 25 mm
Head length L1 17 mm
Overall length L 125 mm
Pack of insert screws 269028 22
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261106 20/11
EAN / GTIN 4045197655486
Manufacturer number 261106 20/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart