• The item cannot be ordered due to missing prices.

Screw-on toolholder 20/16 mm

Article no.: 260907 20/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 16 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder STGCR/L 2020K16
suitable indexable insert TC.. 16T3..
Functional width L4 25 mm
Head length L1 22 mm
Overall length L 125 mm
Pack of insert screws 269028 2
Shim 269005 7
Shim screw 269013 2
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260907 20/16
EAN / GTIN 4045197713292
Manufacturer number 260907 20/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart