• The item cannot be ordered due to missing prices.

RC.X 1204, Grade: HB7130-2

Article no.: 260650 HB7130-2

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RCMX 1003
Grade HB7130-2
Tool material Carbide
Coating coated
Main application M
Cutting conditions slightly interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260650 HB7130-2
EAN / GTIN 4067263290957
Manufacturer number 260650 HB7130-2

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart