• The item cannot be ordered due to missing prices.

RC.X 1204 HB7120-1

Article no.: 260650 HB7120-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RCMX 1204
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VM
Toleranz M
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 80 m/min - 260 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260650 HB7120-1
EAN / GTIN 4045197818249
Manufacturer number 260650 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart