• The item cannot be ordered due to missing prices.

Screw-on toolholder 16/10 mm

Article no.: 260606 16/10

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 16 mm
    Insert size 10 mm
    Application type right-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder SRGCR/L 1616H10
    suitable indexable insert RC.T 1003
    Functional width L4 20 mm
    Head length L1 15.5 mm
    Overall length L 100 mm
    Pack of insert screws 269028 2
    Shim 269005 11
    Shim screw 269013 2
    Setting angle κ 30 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260606 16/10
    EAN / GTIN 4045197655356
    Manufacturer number 260606 16/10

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart