{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T304 | |
Corner radius | 0.4 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MQ | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260097 CA6525 | |
EAN / GTIN | 4960664589203 | |
Manufacturer number | TJV00491 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
CC.T 09T304, Grade: CA6525 |
on request
Delivery in 3 - 4 working days
10 pieces in stock
CHF 7.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
9 pieces in stock
CHF 7.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
10 pieces in stock
|
on request
Delivery in 3 - 4 working days
23 pieces in stock
|
||||||
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0,4 mm | 0,4 mm | 0,4 mm | 0,4 mm | 0,4 mm |
ISO code indexable insert | CCMT 09T304 | CCMT 09T304 | CCMT 09T304 | CCMT 09T304 | CCMT 09T304 | CCMT 09T304 | CCMT 09T304 | CCMT 09T304 | CCMT 09T304 | CCMT 09T304 |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | slightly interrupted | continuous | Fortement intermittente | Légèrement intermittente | Légèrement intermittente | Légèrement intermittente | Légèrement intermittente |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0,2 mm - 2,5 mm | 0,4 mm - 2 mm | 0,1 mm - 1 mm | 0,2 mm - 2,5 mm | 0,2 mm - 4 mm |
Chip breaker | MQ | SS | SS | VS | VS | SS | PF | MF | VS | Carbure |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Plaquette pour tournage | Plaquette pour tournage | Plaquette pour tournage | Plaquette pour tournage |