• The item cannot be ordered due to missing prices.

CC.T 09T304, Grade: HB7120-1

Article no.: 260058 HB7120-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T304
Corner radius 0.4 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VS
Tolerance M
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 90 m/min - 290 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260058 HB7120-1
EAN / GTIN 4045197817129
Manufacturer number 260058 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CC.T 09T304, Grade: HB7120-1

CC.T 09T304, Grade: HB7120-1

Number of changes/inserts 2 2 2 2 2 2 2 2 2
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304
Cutting conditions continuous slightly interrupted continuous slightly interrupted heavily interrupted slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Cutting depth ap 0.2 mm - 2.5 mm 0.2 mm - 2.5 mm 0.2 mm - 2.5 mm 0.2 mm - 2.5 mm 0.2 mm - 2.5 mm 0.4 mm - 2 mm 0.1 mm - 1 mm 0.2 mm - 2.5 mm 0.2 mm - 4 mm
Chip breaker VS SS SS VS SS PF M VS VM
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart