{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060202 | |
Corner radius | 0.2 mm | |
Grade | PR1725 | |
Tool material | Carbide | |
Coating | coated | |
Main application | M | |
Secondary application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | MFP-SKS | |
Tolerance | G | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.03 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 60 m/min - 200 m/min | |
Cutting speed vc secondary application | 50 m/min - 150 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260091 PR1725 | |
EAN / GTIN | 4960664923342 |
This article |
Recommendations |
|||
---|---|---|---|---|
CC.T 060202, Grade: PR1725 |
||||
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm |
ISO code indexable insert | CCMT 060202 | CCMT 060202 | CCMT 060202 | CCMT 060202 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide |
Feed f | 0.03 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | M | M | M | M |
Cutting speed vc main application | 60 m/min - 200 m/min | 70 m/min - 260 m/min | 60 m/min - 220 m/min | 80 m/min - 270 m/min |