{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060202 | |
Corner radius | 0.2 mm | |
Grade | PDL010 | |
Tool material | Carbide | |
Coating | coated | |
Main application | N | |
Cutting conditions | slightly interrupted | |
Chip breaker | AP | |
Toleranz | G | |
Cutting depth ap | 0.1 mm - 1 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 100 m/min - 400 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260091 PDL010 | |
EAN / GTIN | 4960664882441 |