• The item cannot be ordered due to missing prices.

CC.T 09T302 HU7315-1

Article no.: 260056 HU7315-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 09T302
Corner radius 0.2 mm
Grade HU7315-1
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AF
Tolerance G
Cutting depth ap 0.05 mm - 0.5 mm
Feed f 0.03 mm/rev. - 0.1 mm/rev.
Cutting speed vc main application 120 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260056 HU7315-1
EAN / GTIN 4062406769826
Manufacturer number 260056 HU7315-1

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart