• The item cannot be ordered due to missing prices.

CC.T 09T302 HB7020

Article no.: 260056 HB7020

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T302
Corner radius 0.2 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SS
Tolerance M
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.05 mm/rev. - 2.5 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260056 HB7020
EAN / GTIN 4045197699299
Manufacturer number 260056 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CC.T 09T302  HB7020

CC.T 09T302 HB7020

Number of changes/inserts 2 2
ISO code indexable insert CCMT 09T302 CCMT 09T302
Tool material Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted
Cutting depth ap 0.2 mm - 2.5 mm 0.2 mm - 1 mm
Chip breaker SS WSS
Main application P P

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart