• The item cannot be ordered due to missing prices.

Boring bar steel 40/12 mm

Article no.: 260033 40/12
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 40 mm
Insert size 12 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A40T SCLCR/L12
Setting angle κ 95 degrees
suitable indexable insert CC.. 1204..
Minimum pre-drill ⌀ Dmin 49 mm
Centre offset L3 27 mm
Clamping height L2 38.5 mm
Overall length L 300 mm
Pack of insert screws 269028 20
Shim 269005 6
Shim screw 269013 5
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260033 40/12
EAN / GTIN 4045197652379
Manufacturer number 260033 40/12

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart