• The item cannot be ordered due to missing prices.

Lever, Type: 7

Article no.: 259015 7

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height h 11.3 mm
Width b 12.3 mm
Type of product Lever

Identification numbers & Classifications

Article number 259015 7
EAN / GTIN 4062406245894
Manufacturer number 259015 7

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart