• The item cannot be ordered due to missing prices.

Lever, Type: 13

Article no.: 259015 13

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height h 20.7 mm
Width b 21.1 mm
Type of product Lever

Identification numbers & Classifications

Article number 259015 13
EAN / GTIN 4062406245993
Manufacturer number 259015 13

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart