{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Application type | left-hand | |
Standard | Works standard | |
ISO code toolholder | PCLNL 2525M16; PCSNL 2525M16 | |
suitable indexable insert | CN.. 1606.. | |
Functional width L4 | 32 mm | |
Head length L1 | 33 mm | |
Overall length L | 150 mm | |
Spare part | 259981 6 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 255111 25 | |
EAN / GTIN | 4045197941909 | |
Manufacturer number | 255111 25 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |