{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 16 mm | |
Einsatzart | left-hand | |
Standard | Works standard | |
ISO-Code Halter | PCLNL 1616H09; PCSNL 1616H09 | |
passende Wendeschneidplatte | CN.. 09T3.. | |
Functional width L4 | 20 mm | |
Head length L1 | 25 mm; 22 mm | |
Overall length L | 100 mm | |
Ersatzteil | 259981 4 | |
Anwendung | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 255111 16 | |
EAN / GTIN | 4045197941886 | |
Manufacturer number | 255111 16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |