• The item cannot be ordered due to missing prices.

VNMG 160408 HB7035-1

Article no.: 251804 HB7035-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNMG 160408
Corner radius 0.8 mm
Grade HB7035-1
Tool material Carbide
Main application P
Cutting conditions heavily interrupted
Chip breaker SM
Toleranz M
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.1 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 100 m/min - 320 m/min
Number of changes/inserts 4
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251804 HB7035-1
EAN / GTIN 4045197874962
Manufacturer number 251804 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart