{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | MVJNR/L 2525M16 | |
suitable indexable insert | VN.. 1604.. | |
Functional width L4 | 32 mm | |
Head length L1 | 32 mm | |
Overall length L | 150 mm | |
Shim | 259031 39 | |
Shim screw | 259025 3 | |
Clamp | 259038 2 | |
Screw for clamping claw | 259021 1 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251706 25/16 | |
EAN / GTIN | 4045197651020 | |
Manufacturer number | 251706 25/16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |