• The item cannot be ordered due to missing prices.

TNMG 160408 PV720

Article no.: 251474 PV720

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert TNMG 160408
    Corner radius 0.8 mm
    Grade PV720
    Tool material Cermet
    Main application P
    Cutting conditions continuous
    Chip breaker PQ
    Cutting depth ap 0.2 mm - 2.5 mm
    Feed f 0.05 mm/rev. - 0.3 mm/rev.
    Cutting speed vc main application 110 m/min - 520 m/min
    Number of changes/inserts 6
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 251474 PV720
    EAN / GTIN 4960664725403
    Manufacturer number TLD06243

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    continuous
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart