{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MQ | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251474 CA6525 | |
EAN / GTIN | 4960664513192 | |
Manufacturer number | TJV06277 |
This article |
Recommendations |
||
---|---|---|---|
TNMG 160408, Grade: CA6525 |
|||
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | TNMG 160408 | TNMG 160408 | TNMG 160408 |
Tool material | Carbide | Carbide | Carbide |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | M | M | M |
Cutting speed vc main application | 60 m/min - 220 m/min | 70 m/min - 260 m/min | 80 m/min - 270 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |