{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMX 120408 | |
Grade | HUX25 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Cutting depth ap | 1 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 50 m/min - 120 m/min | |
Cutting speed vc secondary application | 30 m/min - 80 m/min | |
Number of changes/inserts | 8 | |
Type of product | Indexable insert for turning |
Article number | 251399 1-4 | |
Manufacturer number | 251399 1-4 |