{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SG | |
Cutting depth ap | 1.5 mm - 9 mm | |
Feed f | 0.25 mm/rev. - 0.8 mm/rev. | |
Cutting speed vc main application | 100 m/min - 375 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 251326 HB7010-1 | |
EAN / GTIN | 4045197780119 | |
Manufacturer number | 251326 HB7010-1 |
This article |
Recommendations |
||
---|---|---|---|
SNMG 120412, Grade: HB7010-1 |
|||
Corner radius | 1.2 mm | 1.2 mm | 1.2 mm |
Finishing/roughing assignment | Roughing | Roughing | Roughing |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 1.5 mm - 9 mm | 2 mm - 12 mm | 1.5 mm - 9 mm |
Chip breaker | SG | SR | SG |
Cutting speed vc main application | 100 m/min - 375 m/min | 100 m/min - 375 m/min | 100 m/min - 375 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |