• The item cannot be ordered due to missing prices.

SNMG 150612 HB7010-1

Article no.: 251330 HB7010-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 150612
Corner radius 1.2 mm
Grade HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SG
Cutting depth ap 1.5 mm - 9 mm
Feed f 0.25 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 100 m/min - 375 m/min
Number of changes/inserts 8
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251330 HB7010-1
EAN / GTIN 4045197780126
Manufacturer number 251330 HB7010-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart