• The item cannot be ordered due to missing prices.

Boring bar, steel 25/16 mm

Article no.: 251016 25/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A25T CKUNR/L16
Setting angle κ 93 degrees
suitable indexable insert KNUX 1604.. R/L
Minimum pre-drill ⌀ Dmin 36 mm
Centre offset L3 20.5 mm
Clamping height L2 23 mm
Overall length L 300 mm
Clamping claw 259038 17
Screw for clamp 259021 3
Shim pins pack 259044 3
Pin 259049 4
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251016 25/16
EAN / GTIN 4045197711571
Manufacturer number 251016 25/16

Description

Note:

With KNUX 1604.. Use L insert

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart