• The item cannot be ordered due to missing prices.

Boring bar, steel 32/16 mm

Article no.: 251016 32/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 32 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A32U CKUNR/L16
Setting angle κ 93 degrees
suitable indexable insert KNUX 1604.. R/L
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Clamping height L2 31 mm
Overall length L 350 mm
Shim 259031 6
Clamping claw 259038 17
Screw for clamp 259021 3
Spring 259046 3
Shim pins pack 259044 3
Pin 259049 4
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251016 32/16
EAN / GTIN 4045197711588
Manufacturer number 251016 32/16

Description

Note:

With KNUX 1604.. Use L insert

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart