• The item cannot be ordered due to missing prices.

Boring bar, steel 25/11 mm

Article no.: 250626 25/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A25R PDUNR/L11
Setting angle κ 93 degrees
suitable indexable insert DN.. 1104..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 18.5 mm
Clamping height L2 24 mm
Overall length L 200 mm
Shim 259031 7
Lever 259015 7
Lever screw 259018 6
Shim pins pack 259044 4
Shim punches pack 259047 2
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250626 25/11
EAN / GTIN 4045197650597
Manufacturer number 250626 25/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart