• The item cannot be ordered due to missing prices.

Master Eco clamping toolholder short PDJNR 93°, for indexable inserts DN.., right-hand, Shank / insert size: 20/11mm

Article no.: 250624 20/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 20 mm
Insert size 11 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder PDJNR/L 2020X11
suitable indexable insert DN.. 1104..
Functional width L4 25 mm
Head length L1 35 mm
Overall length L 95 mm
Shim 259031 44
Lever 259015 16
Lever screw 259018 16
Spring 259046 5
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250624 20/11
EAN / GTIN 4062406728939
Manufacturer number 250624 20/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart