{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PG | |
Cutting depth ap | 1 mm - 3.5 mm | |
Feed f | 0.15 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 110 m/min - 490 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250212 PV720 | |
EAN / GTIN | 4960664723607 | |
Manufacturer number | TLD01802 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
CNMG 120408, Grade: PV720 |
||||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Cermet | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | PV720 | HB7020 | HB7010-1 | HB7035-1 | HB7020 | HBT020 |
Chip breaker | PG | SM | SM | SM | WSM | PM |
Feed f | 0.15 mm/rev. - 0.35 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.3 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Main application | P | P | P | P | P | P |