{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | CNMG 120408 | |
Eckenradius | 0,8 mm | |
Sorte | HB7010-1 | |
Schneidstoff | Carbide | |
Hauptanwendung | P | |
Schnittbedingung | continuous | |
Spanbrecher | SM | |
Toleranz | M | |
Schnitttiefe ap | 0,5 mm - 8 mm | |
Vorschub f | 0,2 mm/U - 0,5 mm/U | |
Schnittgeschwindigkeit vc Hauptanwendung | 120 m/min - 440 m/min | |
Anzahl Wechsel/Schneiden | 4 | |
Schlicht/Schrupp-Zuordnung | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250158 HB7010-1 | |
EAN / GTIN | 4045197779601 | |
Manufacturer number | 250158 HB7010-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CNMG 120408, Grade: HB7010-1 |
on request
In stock
11,954 pieces in stock
|
on request
In stock
3,350 pieces in stock
|
on request
In stock
494 pieces in stock
from
1
Pieces
11,94 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
9,95 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,099 pieces in stock
6,45 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Anzahl Wechsel/Schneiden | 4 | 4 | 4 | 4 | 4 |
Schlicht/Schrupp-Zuordnung | Skrubbearbejdning-sletbearbejdning | Ebauche-Finition | Ebauche-Finition | Ebauche | Ebauche-Finition |
Schneidstoff | Carbide | Carbure | Carbure | Carbure | Carbure |
Sorte | HB7010-1 | HB7020 | HB7035-1 | HB7020 | HBT020 |
Spanbrecher | SM | SM | SM | WSM | PM |
Vorschub f | 0,2 mm/U - 0,5 mm/U | 0,2 mm/tr - 0,5 mm/tr | 0,2 mm/tr - 0,5 mm/tr | 0,3 mm/tr - 0,45 mm/tr | 0,1 mm/tr - 0,45 mm/tr |
Hauptanwendung | P | P | P | P | P |