• The item cannot be ordered due to missing prices.

Lever lock toolholder 40/19 mm

Article no.: 250022 40/19
  • Standard: Works standard
  • Through-coolant: no

Product details

Technical Data

Shank size 40 mm
Insert size 19 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCKNR/L 4040S19
suitable indexable insert CN.. 1906..
Functional width L4 50 mm
Head length L1 45 mm
Overall length L 250 mm
Shim 259031 17
Lever 259015 1
Lever screw 259018 1
Shim pins pack 259044 1
Shim punches pack 259047 1
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250022 40/19
EAN / GTIN 4062406119256
Manufacturer number 250022 40/19

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart