{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® shank ⌀ Ds | 25 mm | |
Adapter | HSK-A 63 | |
Shank | ABS | |
Arbor standard | DIN 69893 | |
Through-coolant | yes | |
Overhang A | 50 mm | |
Projection length L1 | 24 mm | |
External ⌀ d1 | 63 mm | |
Type of product | ABS mounting |
Article number | 239020 25 | |
EAN / GTIN | 4047109038806 | |
Manufacturer number | A06 30120 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |