{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® ⌀ d | 25 mm | |
Adapter | HSK-A 63 | |
Shank | ABS | |
Arbor standard | DIN 69893 | |
Through-coolant | yes | |
Overhang A | 50 mm | |
Projection length L1 | 24 mm | |
External ⌀ d1 | 63 mm | |
Type of product | ABS mounting |
Article number | 238500 25 | |
EAN / GTIN | 4067263110989 | |
Manufacturer number | 238500 25 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |