• The item cannot be ordered due to missing prices.

KOMET® precision cartridge M302 30

Article no.: 238310 30

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for micro-adjustable drilling head No. 238301 47; 56
Coarse adjustment travel S 5 mm
Reach L1 45 mm
External ⌀ D1 16 mm
ISO code indexable insert TO. X 0902..
Pack of insert screws 239653 8IP3
Type of product Boring tool

Identification numbers & Classifications

Article number 238310 30
EAN / GTIN 4047109082373
Manufacturer number M30 20031

Description

Version:

The following are compatible: No. 268880 BK6425, 268881 BK6425, 268881 BK8425, 268887 P25M, 268887 BK8425 and 268887 K10.

Note:

Use with matching boring head B301. Suitable indexable inserts W30 left-hand and W30/W57 in neutral version.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart