• The item cannot be ordered due to missing prices.

TOHX 090202 left-hand BK6425

Article no.: 268880 BK6425

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert TOHX 090202 L
    Corner radius 0.2 mm
    Grade BK6425
    Tool material Carbide
    Main application P
    Secondary application M
    Cutting conditions slightly interrupted
    Chip breaker G06
    Rake 6 degrees
    Cutting depth ap 0.5 mm - 1.5 mm
    Feed f 0.1 mm/rev. - 0.3 mm/rev.
    Cutting speed vc main application 120 m/min - 300 m/min
    Cutting speed vc secondary application 120 m/min - 180 m/min
    Coating coated
    Number of changes/inserts 3
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268880 BK6425
    EAN / GTIN 4047109224902
    Manufacturer number W30 14060.026425

    Application Table

    continuous
     
    irregular
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart