• The item cannot be ordered due to missing prices.

Insert 8,9 mm

Article no.: 237625 8,9

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 8.9 mm
for type D07
maximum bore depth 30 mm
Boring range ⌀ 8.9 mm - 10.1 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237625 8,9
EAN / GTIN 4045197681553
Manufacturer number 237625 8,9

Description

Application:

For micro-boring heads No. 237495 and No. 237498.
With adaptor allows inserts No. 237625.
Boring range ⌀ 6.9 – 19.1 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart