{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum ⌀ Dmin | 11.9 mm | |
for type | D10 | |
maximum bore depth | 35 mm | |
Boring range ⌀ | 11.9 mm - 14.1 mm | |
Type of product | Boring tool |
Article number | 237625 11,9 | |
EAN / GTIN | 4045197681577 | |
Manufacturer number | 237625 11,9 |