{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 5.2 mm | |
Shank ⌀ | 7 mm | |
Length L | 20.3 mm | |
Boring range ⌀ | 5.2 mm - 6.3 mm | |
Type of product | Boring tool |
Article number | 237621 5,2 | |
EAN / GTIN | 4045197681485 |