• The item cannot be ordered due to missing prices.

Cutter insert 2,2 mm

Article no.: 237621 2,2

Product details

Technical Data

2.2 mm
Shank ⌀ 4 mm
Length L 6 mm
Boring range ⌀ 2.2 mm - 3.3 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237621 2,2
EAN / GTIN 4045197681454
Manufacturer number 237621 2,2

Application Table

Alu plastics
N
240
Aluminium (short chipping)
N
240
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
210
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
80
Steel < 60 HRC
H
70
Steel < 67 HRC
H
60
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
40
GG(G)
K
150
CuZn
N
290
Graphite, GRP, CRP
N
100
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Application:

For micro-boring heads.
Shank - ⌀ 4 mm for direct fitting in head No. 237490 and 237493.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart