{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | T7 | |
Thread | M2.5 | |
Overall length | 6 mm | |
Tightening torque | 0.9 Nm | |
Type of product | Screw |
Article number | 237606 1 | |
EAN / GTIN | 4062406243364 | |
Manufacturer number | 237606 1 |
This article |
Recommendations |
|
---|---|---|
Spare set of insert screws 10 pieces, Type: 1 |
||
Drive | T7 | TX7 |
Tightening torque | 0.9 Nm | 0.4 Nm |
Overall length | 6 mm | 4.3 mm |
Thread | M2.5 | M2 |
Type of product | Screw | Screw |