• The item cannot be ordered due to missing prices.

Torx® set of screws 10 pieces, Drive: 1

Article no.: 232980 1

Select article variation and quantity

Drive Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive TX7
Thread M2
Overall length 4.3 mm
Tightening torque 0.4 Nm
Type of product Screw

Identification numbers & Classifications

Article number 232980 1
EAN / GTIN 4062406266905
Manufacturer number 232980 1

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® set of screws 10 pieces, Drive: 1

Torx® set of screws 10 pieces, Drive: 1

Drive TX7 T7
Tightening torque 0.4 Nm 0.9 Nm
Overall length 4.3 mm 6 mm
Thread M2 M2.5
Type of product Screw Screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart