{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection | HW50 | |
Through-coolant | yes | |
suitable indexable insert | CC..09T3.. | |
Boring range ⌀ | 66.9 mm - 87.1 mm | |
Reach L1 | 90 mm | |
Insert screw | 237606 size 2 | |
Type of product | Boring tool |
Article number | 237602 HW50 | |
EAN / GTIN | 4045197816634 | |
Manufacturer number | 237602 HW50 |