{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection | HW20 | |
Through-coolant | yes | |
suitable indexable insert | CC..0602.. | |
Boring range ⌀ | 23.9 mm - 31.1 mm | |
Reach L1 | 45 mm | |
Insert screw | 237606 size 1 | |
Type of product | Boring tool |
Article number | 237602 HW20 | |
EAN / GTIN | 4045197816498 |