• The item cannot be ordered due to missing prices.

Micro-adjustable head ER ER40

Article no.: 237548 ER40

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection ER40
Through-coolant yes
suitable indexable insert CC..09T3
Boring range ⌀ 66.9 mm - 87.1 mm
Reach L1 85 mm
Insert screw 237606 size 2
Type of product Boring tool

Identification numbers & Classifications

Article number 237548 ER40
EAN / GTIN 4045197778963
Manufacturer number 237548 ER40

Description

Version:

With integral taper. Simple connection to ER collet chucks. Adjustment accuracy 0.002 mm on the ⌀.

Application:

Best with insert No. 237695237698.

Note:

During the extraction cycle ensure cutting edge orientation ±20°!
Insert toolholder with adapter (No. 237531; No. 237534) for extending the ⌀ range to 84.9 – 105.1 mm.
Insert toolholder with adapter (No. 237532; No. 237534) for extending the ⌀ range to 104.9 – 134.1 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart