• The item cannot be ordered due to missing prices.

Micro-adjustable head ER ER32

Article no.: 237548 ER32

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection ER32
Through-coolant yes
suitable indexable insert CC..0602..
Boring range ⌀ 50.9 mm - 67.1 mm
Reach L1 75 mm
Insert screw 237606 size 1
Type of product Boring tool

Identification numbers & Classifications

Article number 237548 ER32
EAN / GTIN 4045197778956
Manufacturer number 237548 ER32

Description

Version:

With integral taper. Simple connection to ER collet chucks. Adjustment accuracy 0.002 mm on the ⌀.

Application:

Best with insert No. 237695237698.

Note:

During the extraction cycle ensure cutting edge orientation ±20°!
Insert toolholder No. 237604 2 for extending the ⌀ range to 64.9 − 81.1 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart