{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection | HSK63 | |
Through-coolant | yes | |
Balluffchip bore | yes | |
External ⌀ D1 | 63 mm | |
Reach L1 | 72 mm | |
Overhang A | 96 mm | |
Type of product | Boring tool |
Article number | 237546 HSK63 | |
EAN / GTIN | 4045197608550 | |
Manufacturer number | 237546 HSK63 |