• The item cannot be ordered due to missing prices.

Precision boring set ⌀ 9.75 − 164 mm HSK63

Article no.: 237541 HSK63
  • Through-coolant: yes

Product details

Technical Data

Connection HSK63
Through-coolant yes
Type of product Boring tool

Identification numbers & Classifications

Article number 237541 HSK63
EAN / GTIN 4045197608512
Manufacturer number 237541 HSK63

Description

Version:

For ⌀ 9.75 – 164 mm, with fine boring head No. 237546, boring bar and accessories in a case. Can be extended with the bridge No. 237560 to ⌀ 320 mm.
Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the ⌀.

Application:

For boring bars with shank ⌀ 16 mm and precision boring bridges. Boring bars / insert toolholder with suitable standard ISO insert type CC..0602.

Supplied with:

1 fine boring head: No. 237546 HSK63
1 each boring bar (max. boring length): No. 237630 ⌀ 9.75 − 15.1 mm (30 mm), No. 237632 ⌀ 14.75 - 20.1 mm (51 mm);
No. 237634 ⌀ 19.75 − 25.1 mm (72 mm), No. 237636 ⌀ 24.75 - 30.1 mm (82 mm);
No. 237640 ⌀ 29.75 − 48.1 mm (85 mm), No. 237642 ⌀ 47.75 − 88.1 mm (85 mm).
1 bridge: No. 237647 for ⌀ extension of 86 − 164 mm.
1 insert toolholder for the bridge: No. 237564 06
1 insert: No. 260052 size CU7010 (CCMT 060204)

Spare part:

Insert screw No. 219830.

Recommendation:

Best with indexable inserts No. 237695 and No. 237696.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart