• The item cannot be ordered due to missing prices.

Precision boring set ⌀ 9.75 − 164 mm, Connection: SK40

Article no.: 237541 SK40

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection SK40
Through-coolant yes
Type of product Boring tool

Identification numbers & Classifications

Article number 237541 SK40
EAN / GTIN 4045197608499
Manufacturer number 237541 SK40

Description

Version:

For ⌀ 9.75 – 164 mm, with fine boring head No. 237546, boring bar and accessories in a case. Can be extended with the bridge No. 237560 to ⌀ 320 mm.
Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the ⌀.

Application:

For boring bars with shank ⌀ 16 mm and precision boring bridges. Boring bars / insert toolholder with suitable standard ISO insert type CC..0602.

Supplied with:

1 fine boring head: No. 237546 SK40
1 each boring bar (max. boring length): No. 237630 ⌀ 9.75 − 15.1 mm (30 mm), No. 237632 ⌀ 14.75 - 20.1 mm (51 mm);
No. 237634 ⌀ 19.75 − 25.1 mm (72 mm), No. 237636 ⌀ 24.75 - 30.1 mm (82 mm);
No. 237640 ⌀ 29.75 − 48.1 mm (85 mm), No. 237642 ⌀ 47.75 − 88.1 mm (85 mm).
1 bridge: No. 237647 for ⌀ extension of 86 − 164 mm.
1 insert toolholder for the bridge: No. 237564 06
1 insert: No. 260052 size CU7010 (CCMT 060204)

Spare part:

Insert screw No. 219830.

Recommendation:

Best with indexable inserts No. 237695 and No. 237696.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart