• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert 42-130

Article no.: 237050 42-130

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 080404
Designation 42-130
Grade BK79
Type INOX
Tool material Carbide
Feed f in steel < 900 N/mm2 0.16 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 237050 42-130
EAN / GTIN 4047109070134
Manufacturer number W29 42130.0479

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

No. 236650; 236660; 236685; 236686

Note:

The standard application values refer to the KUB Trigon®.
Due to the special cutter geometry, the inserts can be used only for right-hand cutting KOMET KUB® indexable drill.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart